Shop All Tool Chests & Cabinets
Kennedy
Tool Cabinet, 5 Drawer, Red, 14 in W
Mfr # 205XR
Zoro # G3729658
product price: $762.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Red
- Width 14 in
- Tool Storage Type Included Side Tool Chest
Product Information
- Brand Kennedy
- MFR # 205XR
- Zoro # G3729658
- UPC # 24821006256
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 14 in |
Details
Item | Tool Cabinet |
Number of Drawers | 5 |
Color | Red |
Tool Storage Type Included | Side Tool Chest |
Description
Side Cabinet,Industrial,5 Drawer,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WRENCH 1/4" COMBO 12 POINT (POBW-2208R)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- DRILL AMERICA 3/8"-40 HSS Plug Hand Tap (DWTST3/8-40P)
- ARMOR TOOL AUTOMATICâ„¢ 6" Curve Jaw Pliers (6CJ) (A06100G)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- KENNEDY Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest (520B)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- Kennedy Tool Chests & Cabinets