Shop All Pegboard Hooks
Kennedy
Single Rod Pegboard Hook, 2" L, 2 -1/4" W
Mfr # 99829
Zoro # G9209901
product price: $38.95
/pk 10, $3.90/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 2 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Product Information
- Brand Kennedy
- MFR # 99829
- Zoro # G9209901
- UPC # 24821998292
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 2 in |
Overall Height | 2 3/8 in |
Width | 2 -1/4" |
Length | 2" |
Bend Height | 5/8 in |
Hole Size | 3/8 in |
Height | 2-1/2" |
Hook Depth | 2 in |
Overall Length | 2 in |
For Pegboard Hole Size | 3/8 in |
Description
Double Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 2 in, Overall Width 2 1/4 in, 2 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 10-Degree Double Rod Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR Workbench, 72 in OAW, 29 to 42 in OAH, 25 in OAD, 3000 lb Capacity, GraniteHardwood Tabletop (GAWB06HWEG)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, Red, 15 1/4 in L (13017RED)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- KENNEDY Magnetic Tool Storage Mat, 24" L, White (99816)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99833)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53120)
- Kennedy Pegboard Hooks