Shop All Tool Chests & Cabinets
Kennedy
Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H
Mfr # 360B
Zoro # G9680487
product price: $865.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$865.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Brown
- Material Steel
- Includes Lift Out Tote Tray
- Features Friction Drawer Slides, High Security Tubular Locking System
Product Information
- Brand Kennedy
- MFR # 360B
- Zoro # G9680487
- UPC # 24821000780
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-1/2 in |
Depth | 12 in |
Height | 19 in |
Overall Depth | 12 1/8 in |
Overall Height | 18 7/8 in |
Overall Width | 26 1/8 in |
Top Compartment Height | 4 1/8 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 1/8 in W x 12 1/8 in D x 18 7/8 in H |
Overall Dimensions | 26 1/8 in W x 12 1/8 in D x 18 7/8 in H |
Description
Top Chest, Body Color Brown, Body Finish Matte, Body Gauge 20 ga, Body Material Steel, Drawer Color Brown, Drawer Finish Matte, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Function Friction, Drawer Slide Type Friction, Duty Rating Light Duty, Features Friction Drawer Slides, High Security Tubular Locking System, Body Finish/Color Matte Brown, Includes Lift Out Tote Tray, Includes Drawer Liners No, Largest Maximum Drawer Load Capacity 90 lb, Locking System Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Electronic Digital Caliper, 0 to 6 In (00530321)
- WESTWARD General Purpose Square Screwdriver #1 Round (401M34)
- AJAX TOOL WORKS ROLL PIN DRIVER 4pc SET (AJA1106)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- Kennedy Tool Chests & Cabinets