Shop All Tool Chests & Cabinets
Kennedy
Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H
Mfr # 285XB
Zoro # G802592717
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Brown
- Width 27 in
- Depth 18 in
- Height 16-1/2 in
Product Information
- Brand Kennedy
- MFR # 285XB
- Zoro # G802592717
- UPC # 24821006003
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 16-1/2 in |
Details
Item | Mechanics Chest |
Number of Drawers | 5 |
Color | Brown |
Series | Signature Series |
Description
KENNEDY® 27" 5-DRAWER MECHANICS CHEST W/ BALL BEARING SLIDES - BROWN KENNEDY® 5-DRAWER MECHANICS CHEST IS MADE OF HEAVY GAUGE STEEL WITH A POWDER COAT FINISH. FOLDING STEEL HANDLES FOR LIFTING. REINFORCED CLAM SHELL LID WITH HINGES ALLOWS FULL ACCESS TO TOP COMPARTMENT. ALUMINUM DRAWER PULL HANDLES. TUBULAR LOCK SECURES ALL DRAWERS. INCLUDES SNAP-IN BALL BEARING DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. LIFT-OUT TRAY INCLUDES A SOCKET SET DIVIDER. ADD-ON BASES CAN BE PLACED UNDER CHEST FOR ADDITIONAL STORAGE. BROWN FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-118)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- Kennedy Tool Chests & Cabinets