Shop All Tool Chests & Cabinets
Kennedy
Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H
Mfr # 2602B
Zoro # G9680310
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Brown
- Material Steel
- Features Friction drawer slides, High Security Tubular Locking System
- Width 26-3/4 in
Product Information
- Brand Kennedy
- MFR # 2602B
- Zoro # G9680310
- UPC # 24821260221
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-3/4 in |
Depth | 12-1/2 in |
Height | 11-3/4 in |
Overall Width | 26 3/4 in |
Overall Depth | 12 1/2 in |
Overall Height | 11 3/4 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 3/4 in W x 12 1/2 in D x 11 3/4 in H |
Overall Dimensions | 26 3/4 in W x 12 1/2 in D x 11 3/4 in H |
Description
Intermediate Chest, Body Color Brown, Body Finish Matte, Body Gauge 20 ga, Body Material Steel, Drawer Color Brown, Drawer Finish Matte, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Function Friction, Drawer Slide Type Friction, Duty Rating Light Duty, Features Friction drawer slides, High Security Tubular Locking System, Body Finish/Color Matte Brown, Largest Maximum Drawer Load Capacity 90 lb, Locking System Keyed, Number of Drawers 2, Number of Handles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fiberglass Button Handle w/Insert, 6 ft. (CC674)
- CENTURY DRILL & TOOL Drill Stop, 2 Pc Set (73512)
- MILWAUKEE TOOL 6 in. Diamond Ultra Dry Core Bit (48-17-0160)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- MILWAUKEE TOOL PACKOUT Tool Chest and Tote, Black/Red, Polymer, 38 in W x 12 in D x 16 in H (48-22-8428,48-22-8320)
- Kennedy Tool Chests & Cabinets