Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W
Mfr # 310XBL
Zoro # G210934987
product price: $1,350.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Blue
- Features Tubular Side Handle
- Width 39 in
- Overall Width 39 3/8 in
Product Information
- Brand Kennedy
- MFR # 310XBL
- Zoro # G210934987
- UPC # 024821022287
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 39 in |
Overall Width | 39 3/8 in |
Overall Height | 35 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 10, Drawer Color Blue, Caster Type Sintered Bearing, Keyed Alike, Tubular Side Handle, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- WARWOOD TOOL 34 Backing Out Punch, 16 Hickory Safety Grip Handle (32442)
- SPEC OPS TOOLS Spec Ops 16 ft L X 262 in W Tape Measure (SPEC-TM16)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#60 (57716)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H (348XB)
- EXTREME TOOLS EXQ Professional Triple Bank Roller Cabinet, 17-Drawers, 72" W x 30" D x 47" H (EX7217RCQBKRD)
- Kennedy Tool Chests & Cabinets