Shop All Tool Boxes
This Product is Discontinued
Kennedy
Portable Tool Box, Steel, BROWN (Discontinued)
Mfr # 1022B
Zoro # G2817744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color BROWN
- Features Cantilever Lid
- Number of Trays 4
- Nominal Outside Height 13 in
Product Information
- Brand Kennedy
- MFR # 1022B
- Zoro # G2817744
- UPC # 024821022256
- Country of Origin United States
- Category Tool Boxes
Dimensions
Nominal Outside Height | 13 in |
Inside Depth | 9-1/2" |
Overall Depth | 10" |
Inside Width | 22" |
Nominal Outside Depth | 10 in |
Overall Width | 22-1/8" |
Overall Height | 12-5/8" |
Nominal Outside Width | 22 in |
Inside Height | 12-1/2" |
Description
Portable Tool Box, Material Steel, Overall Depth 10 in, Overall Height 12 5/8 in, Overall Width 22 1/8 in, Locking System Padlock Hasp, Color Brown, Features Cantilever Lid, Number of Drawers 0, Number of Handles 1, Number of Trays 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.