Shop All Tool Chests & Cabinets
Kennedy
Kennedy® 315XR K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Red Roller Cabinet
Mfr # 315XR
Zoro # G802592779
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,618.99
Free 30-Day Returns
Key Features
- Number of Drawers 15
- Color Red
Product Information
- Brand Kennedy
- MFR # 315XR
- Zoro # G802592779
- UPC # 707022369329
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Number of Drawers | 15 |
Color | Red |
Description
KENNEDY® 39" 15-DRAWER ROLLER CABINET - RED KENNEDY® PRO-LINETM 15-DRAWER ROLLER CABINET IS MADE OF HEAVY 18 GAUGE STEEL BODY WITH 20 GAUGE STEEL DRAWERS FOR STRENGTH. TOP SURFACE FEATURE RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS. RED POWDER COAT FINISH. HIGH SECURITY TUBULAR LOCK WITH 2 KEYS SECURES ALL DRAWERS. BALL BEARING DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. DRAWERS INCLUDE FULL WIDTH ALUMINUM DRAWER PULL HANDLES. HEAVY DUTY TUBULAR SIDE HANDLES FOR EASY STEERING. MOVES EASILY ON 5" X 2" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- HHIP 1/8-21/32" 108 Piece Blind Hole Spotter Set (8016-0108)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- KENNEDY Kennedy® 275XB K1800 Series 27"W X 18"D X 35"H 5 Drawer Brown Roller Cabinet (275XB)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- Kennedy Tool Chests & Cabinets