Shop All Tool Chests & Cabinets
Kennedy
K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H
Mfr # 348XB
Zoro # G9582310
product price: $1,703.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,703.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Brown
- Material Steel
- Features 5S System, Lean, Organize Tools, Asset Management
- Width 34 in
Product Information
- Brand Kennedy
- MFR # 348XB
- Zoro # G9582310
- UPC # 24821101654
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Depth | 20 in |
Height | 39 in |
Caster Size | 5 in x 2 in |
Caster Width | 2 in |
Overall Height | 39 in |
Overall Depth | 20 in |
Overall Width | 34 in |
Width Range | 30 in to 39 in Wide |
Caster Diameter | 5 in |
Handle Length | 19 in |
Height Style | Workstation Height Cabinet |
Dimensions | 34 in W x 20 in D x 39 in H |
Overall Dimensions | 34 in W x 20 in D x 39 in H |
Description
Rolling Tool Cabinet, K2000 Series, Heavy Duty, Width 34 in, Depth 20 in, Height 39 in, Number of Drawers 8, Brown, Drawer Color Brown, Drawer Capacity 120 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 14,319 cu in, Load Rating 1400 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Caster Wheel Material Polypropylene, Caster Type (2) Fixed, (2) Swivel with Lock, Keyed, Tubular End Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- URREA ESD Bimaterial Precision Screwdrivers set of 6 pieces. (9501BC)
- MITUTOYO 10 to 11/.001" O. Mic R (103-187)
- KENNEDY Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W (310XBL)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- Kennedy Tool Chests & Cabinets