Shop All Tool Chests & Cabinets
Kennedy
K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H
Mfr # 348XB
Zoro # G402592216
product price: $2,372.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,372.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Brown
- Width 34 in
- Depth 20 in
- Height 40 in
Product Information
- Brand Kennedy
- MFR # 348XB
- Zoro # G402592216
- UPC # 707022369268
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Depth | 20 in |
Height | 40 in |
Details
Item | Roller Cabinet |
Number of Drawers | 8 |
Color | Brown |
Series | K2000 Series |
Description
KENNEDY® 34" 8-DRAWER ROLLER CABINET W/ BALL BEARING SLIDES - BROWN KENNEDY® 8-DRAWER INDUSTRIAL ROLLER CABINET IS MADE OF HEAVY GAUGE STEEL BODY WITH A DURABLE POWDER COAT FINISH. TOP SURFACE FEATURE RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS. HIGH SECURITY TUBULAR LOCK WITH 2 KEYS SECURES ALL DRAWERS. DRAWERS FEATURE INTERNAL, AUTOMATIC LOCKING SYSTEM. DRAWERS INCLUDE ALUMINUM DRAWER PULL HANDLES. CABINET INCLUDES DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. HEAVY DUTY TUBULAR SIDE HANDLES FOR EASY STEERING. MOVES EASILY ON 5" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES). BROWN FINISH. 34" WIDE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 21/32 in Needle Nose Plier Dipped Handle (98 62 02)
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Deep Soc (CMMT44425)
- EVOLUTION 1-11/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC168L)
- MAKITA Hammer Drill & Rotary Hammer Depth Gauge (324219-0)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- Kennedy Tool Chests & Cabinets