Shop All Tool Chests & Cabinets
Kennedy
K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H
Mfr # 310XR
Zoro # G2030870
product price: $1,532.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,532.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Red
- Material Steel
- Features Full-Width Drawer Pulls, Tubular Side Handle
- Width 39-1/2 in
Product Information
- Brand Kennedy
- MFR # 310XR
- Zoro # G2030870
- UPC # 24821643116
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 39-1/2 in |
Depth | 18 in |
Height | 35 in |
Caster Size | 5 in x 2 in |
Overall Width | 39 3/8 in |
Overall Depth | 18 in |
Caster Width | 2 in |
Overall Height | 35 in |
Caster Diameter | 5 in |
Width Range | 30 in to 39 in Wide |
Height Style | Workstation Height Cabinet |
Handle Length | 19 in |
Dimensions | 39 3/8 in W x 18 in D x 35 in H |
Overall Dimensions | 39 3/8 in W x 18 in D x 35 in H |
Description
Rolling Tool Cabinet, K1800 Series, Heavy Duty, Width 39 3/8 in, Depth 18 in, Height 35 in, Number of Drawers 10, Red, Drawer Color Red, Drawer Capacity 120 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 11,551 cu in, Load Rating 1400 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 20 Gauge, Work Surface Material Steel, Caster Wheel Material Rubber, Caster Type (2) Fixed, (2) Swivel with Lock, Keyed, Tubular End Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-10AH-D)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- CENTURY DRILL & TOOL Die Stock Solid 1-13/16 Locks In Round Or Hex Dies With Set Screw (98516)
- EXCEL BLADES #17A 1/4" Narrow Chisel Wood Carving Replacement Blade 5pcs. 12pk (24117)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- Kennedy Tool Chests & Cabinets