Shop All Tool Chests & Cabinets
Kennedy
K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H
Mfr # 378XB
Zoro # G802592236
product price: $1,532.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,532.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Brown
- Width 27 in
- Depth 18 in
- Height 39 in
Product Information
- Brand Kennedy
- MFR # 378XB
- Zoro # G802592236
- UPC # 24821006188
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 39 in |
Details
Item | Roller Cabinet |
Number of Drawers | 8 |
Color | Brown |
Series | K1800 Series |
Description
KENNEDY® 27" 8-DRAWER ROLLER CABINET W/ BALL BEARING SLIDES - BROWN KENNEDY® 8-DRAWER INDUSTRIAL ROLLER CABINET IS MADE OF HEAVY GAUGE STEEL BODY WITH A DURABLE POWDER COAT FINISH. TOP SURFACE FEATURE RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS. HIGH SECURITY TUBULAR LOCK WITH 2 KEYS SECURES ALL DRAWERS. DRAWERS FEATURE INTERNAL, AUTOMATIC LOCKING SYSTEM. DRAWERS INCLUDE ALUMINUM DRAWER PULL HANDLES. CABINET INCLUDES SNAP-IN FRICTION DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. HEAVY DUTY TUBULAR SIDE HANDLES FOR EASY STEERING. MOVES EASILY ON 5" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES). BROWN FINISH. 27" WIDE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Black-oxide steel threaded stud, MR.63 p-M8x50-C9 (MR-p)
- MILWAUKEE TOOL M12 Compact Charger and Power Source (48-59-1201)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032M)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/4-18 Npt Drill Bit 7/16" Combo Pack (93202)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- Kennedy Tool Chests & Cabinets