Shop All Tool Chests & Cabinets
Kennedy
K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H
Mfr # 310XB
Zoro # G802592090
product price: $2,116.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,116.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Brown
- Width 39-1/2 in
- Depth 18 in
- Height 35 in
Product Information
- Brand Kennedy
- MFR # 310XB
- Zoro # G802592090
- UPC # 707022369305
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 39-1/2 in |
Depth | 18 in |
Height | 35 in |
Details
Item | Roller Cabinet |
Number of Drawers | 10 |
Color | Brown |
Series | K1800 Series |
Description
KENNEDY® 39" 10-DRAWER ROLLER CABINET - BROWN KENNEDY® PRO-LINETM 10-DRAWER ROLLER CABINET IS MADE OF HEAVY 18 GAUGE STEEL BODY WITH 20 GAUGE STEEL DRAWERS FOR STRENGTH. TOP SURFACE FEATURE RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS. BROWN POWDER COAT FINISH. HIGH SECURITY TUBULAR LOCK WITH 2 KEYS SECURES ALL DRAWERS. BALL BEARING DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. DRAWERS INCLUDE FULL WIDTH ALUMINUM DRAWER PULL HANDLES. HEAVY DUTY TUBULAR SIDE HANDLES FOR EASY STEERING. MOVES EASILY ON 5" X 2" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, LH (963144700)
- RIDGID Kit, K5208 Toolbox W/Cutters (61723)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.00mm (47343)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #3 (C18056)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- MONTEZUMA Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (SB360DB)
- Kennedy Tool Chests & Cabinets