Shop All Tool Storage Accessories
Kennedy
Fold Away Shelf, 18" L x 29" W x 1/2" H
Mfr # DS1B
Zoro # G1566201
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Side Shelf
- Length 17 1/4 in
- Width 20 1/8 in
- Thickness 1/16 in
- Height 1 in
Product Information
- Brand Kennedy
- MFR # DS1B
- Zoro # G1566201
- UPC # 24821000667
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 17 1/4 in |
Width | 20 1/8 in |
Height | 1 in |
Overall Width | 20 1/8 in |
Overall Length | 17 1/4 in |
Overall Height | 1 in |
Details
Item | Side Shelf |
Type | Side Shelf |
Thickness | 1/16 in |
Color | Brown |
Material | Steel |
Finish | Powder Coated |
For Use With | Mfr. No. K1800, K2000 |
Features | Folds Flat when Not in Use, Raised Sides Keep Tools from Rolling Off |
Folding | Yes |
Includes Mounting Hardware | Yes |
Compatible with Manufacturer Model No. | K1800, K2000 |
Body Gauge | 18 ga |
Body Color | Brown |
Compatible with Product Type | Rolling Cabinet |
Body Finish | Matte |
Description
Side Shelf, Body Color Brown, Body Finish Matte, Body Gauge 18 ga, Compatible with Manufacturer Model No. K1800, K2000, Compatible with Product Type Rolling Cabinet, Features Folds Flat when Not in Use, Raised Sides Keep Tools from Rolling Off, Folding Yes, Includes Mounting Hardware Yes, Material Steel, Overall Height 1 in, Overall Length 17 1/4 in, Overall Width 20 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395P)
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- KENNEDY Single Drawer Liner, Black, Polyester (84043)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84290)
- KENNEDY Drawer Liner, Black, Polyester, PK8 (84348)
- KENNEDY Kennedy Manufacturing-VTC Series-50004BL-4 Panel Sq. Hole Toolboard Set w/60-Pc Hooks- Classic Blue (50004BL)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- KENNEDY Single Drawer Liner, Black, Polyester (84044)
- BETA Universal Magnetic Bottle Holder (024990050)
- Kennedy Tool Storage Accessories