Shop All Tool Storage Accessories
Kennedy
Drawer Liner, Black, Polyester, PK8
Mfr # 84348
Zoro # G603658728
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Number of Pieces 8
- Material Polyester
- Features Drawer Liner
- Overall Depth 20 in
Product Information
- Brand Kennedy
- MFR # 84348
- Zoro # G603658728
- UPC # 24821843486
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 20 in |
Overall Width | 34 in |
Details
Item | Drawer Liner |
Thickness | 1/16 in |
Number of Pieces | 8 |
Material | Polyester |
Features | Drawer Liner |
Compatible with Manufacturer Model No. | 348X |
Color | Black |
Pattern | Solid |
For Use With | Drawer |
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 253C87, 54DM80, Compatible with Manufacturer Model No. 348X, For Use With Drawer, Material Polyester, Number of Pieces 8, Overall Depth 20 in, Overall Width 34 in, Pattern Solid, Thickness 1/16 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/8-24 UNF (MS16142-3R)
- ZORO SELECT Gal Th Cutting Oil#415 (41575)
- KENNEDY Single Drawer Liner, Black, Polyester (84039)
- KENNEDY Single Drw, Liner, Black, Polyester (84037)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84185)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84290)
- KENNEDY Single Drawer Liner, Black, Polyester (84044)
- HANSEN Socket Tray, 3/8 In Dr, Metric, Std/Deep (3802)
- Kennedy Tool Storage Accessories