Shop All Tool Storage Accessories
Kennedy
Drawer Liner, Black, 5 PCS, Polyester
Mfr # 84185
Zoro # G403658720
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Overall Width 9 1/2 in
- Color Black
- Pattern Solid
- Features Drawer Liner
Product Information
- Brand Kennedy
- MFR # 84185
- Zoro # G403658720
- UPC # 24821841857
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 9 1/2 in |
Overall Depth | 18 in |
Details
Item | Drawer Liner |
Thickness | 1/16 in |
Color | Black |
Pattern | Solid |
Features | Drawer Liner |
For Use With | Drawer |
Includes | Bank Drawer |
Compatible with Manufacturer Model No. | 185X, 310X, 315X |
Number of Pieces | 5 |
Material | Polyester |
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 253C72, 414Y07, 54DM83, 54DM84, Compatible with Manufacturer Model No. 185X, 310X, 315X, For Use With Drawer, Includes Bank Drawer, Material Polyester, Number of Pieces 5, Overall Depth 18 in, Overall Width 9 1/2 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE50)
- STAHLWILLE TOOLS Engineers hammers 200 g L.280 mm (70110009)
- MAYHEW PRO Pneumatic Chisel, 6 in. L, 5/8 in. W, Steel (31972)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- KENNEDY Drawer Liner, Black, Polyester, PK8 (84348)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- KENNEDY Red, Side Shelf, Steel, 20 1/8 in W (DS1R)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- NANUK CASES TSA Latches Kit (S903-0101-KIT)
- Kennedy Tool Storage Accessories