Shop All Storage Cabinet Parts
Kennedy
Divider, 4" Drawer, 4 Compt, 29" Cabinets
Mfr # 81930
Zoro # G0592020
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tray
- For Use With Roller Cabinets
- Fits Brand Kennedy
Product Information
- Brand Kennedy
- MFR # 81930
- Zoro # G0592020
- UPC # 24821819306
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Divider, 4" Drawer, 4 Compartments, 29" Cabinets |
Includes | Tray |
For Use With | Roller Cabinets |
Fits Brand | Kennedy |
Description
Divider, 4 In. Drawer, 4 Compartments, 29 In. Cabinets, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FLEMING SUPPLY Fleming Supply 41 Compartment Hardware Storage Box (389527VYZ)
- METRO Metro Extra Shelf Clips For Super Adjustable 2 Shelving (SAKITA2)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- KENNEDY Drawer Slide (80887)
- KENNEDY Divider, 2" Drawer, 6 Compartments (81927)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- KENNEDY Drawer Slide (80888)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- ESTERAS TIKAR Hanging Corner Storage - Cherry (ES289368)
- Kennedy Storage Cabinet Parts