Shop All Storage Cabinet Parts
Kennedy
Divider, 4" Drawer, 4 Compartments
Mfr # 81926
Zoro # G0613230
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kennedy
- For Use With Roller Cabinets
- Includes Tray
Product Information
- Brand Kennedy
- MFR # 81926
- Zoro # G0613230
- UPC # 24821819269
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Divider, 4" Drawer, 4 Compartments |
Fits Brand | Kennedy |
For Use With | Roller Cabinets |
Includes | Tray |
Description
Divider, 4 In. Drawer, 4 Compartments, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/L-Hand (4318-BLACK)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCO243678-4S95)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- Kennedy Storage Cabinet Parts