Shop All Storage Cabinet Parts
Kennedy
Divider, 2" Drawer, 6 Compartments
Mfr # 81927
Zoro # G0613197
original price:
$73.49
4% off
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kennedy
- For Use With Roller Cabinets
- Includes Tray
Product Information
- Brand Kennedy
- MFR # 81927
- Zoro # G0613197
- UPC # 24821819276
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Divider, 2" Drawer, 6 Compartments |
Fits Brand | Kennedy |
For Use With | Roller Cabinets |
Includes | Tray |
Description
Divider, 2 In. Drawer, 6 Compartments, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- BASCO Plastic Pail, PE, Orange, Open Head (ROP2150OR-M)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- ECONOCO Skirt Hanger, Metal, 12", Loop Hook, PK100 (SKT/12-LH)
- KENNEDY Drawer Slide (80887)
- KENNEDY Divider, 4" Drawer, 4 Compt, 29" Cabinets (81930)
- KENNEDY Divider, 4" Drawer, 7 Compartments (81925)
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR (82183)
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- KENNEDY Divider 2", 12 Compartments, 34" Cabinets (81934)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- Kennedy Storage Cabinet Parts