Shop All Storage Cabinet Parts
Kennedy
Divider 2", 12 Compartments, 34" Cabinets
Mfr # 81934
Zoro # G0592179
original price:
$119.75
25% off
new price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Piece Tray
- For Use With Roller Cabinets
- Fits Brand Kennedy
Product Information
- Brand Kennedy
- MFR # 81934
- Zoro # G0592179
- UPC # 24821819344
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Includes | (2) Piece Tray |
Item | Divider, 2" Drawer, 12 Compartments, 34" Cabinets |
For Use With | Roller Cabinets |
Fits Brand | Kennedy |
Description
Divider, 2 In. Drawer, 12 Compartments, 34 In. Cabinets, Includes (2) Piece Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKKit)
- BOSTONTEC Steel Drawer, 6"h x 18"d x 12"w, 60 lb cap, GRY (DRW06 - G)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1002)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR (82183)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- KENNEDY Drawer Slide (80888)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81923)
- TENNSCO Caster Kit, 36 in W x 24 in D, Sand (CK24SND)
- Kennedy Storage Cabinet Parts