Shop All Grills & Smokers
Kenmore
Kenmore PG-40602SRL 6 Burner Side Burner Heavy Duty Grill with Silk Screen Control Panel & Side Shelves
Mfr # PG-40602SRL
Zoro # G903742295
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kenmore
- MFR # PG-40602SRL
- Zoro # G903742295
- UPC # 810050790246
- Country of Origin China
- Category Grills & Smokers
Description
Become the grill master you're destined to be with the Kenmore 6-burner LP gas grill with side burner. You'll be prepared to feed almost everyone you know with 848 sq. in. of cooking space. While your steaks, burgers and other meats are grilling, you can keep sides, veggies and appetizers warm on the warming rack until you're ready to serve. Get more precise with your cooking process by watching the exterior temperature gauge and cut down on running to the kitchen by storing plates and utensils in the side storage cabinet.
Features- 6-burner gas grill features stainless steel grates for added durability
- Burner output 6 main burners made of stainless-steel tube, each main burner puts out 10,000 BTU
- Easy to start electronic ignition makes starting this grill as easy as pushing a button with individualized ignition system
- User friendly slide-out grease tray makes cleanup easy
- Each main burner puts out 10,000 BTU
- 4 main burners are made of stainless steel tube for lasting strength
- Electronic ignition
- Cast Iron: Stainless Steel
- Grill & Smoker Fuel Type: Propane Tank
- Grill Material: Porcelain
- Weight: 148 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASS GATOR Blade Heavy Duty 3PK (4690)
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 48IN (07-31465)
- CHAMPION IRRIGATION Nozzle Brass Insert Half (SH-C)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- BACKYARD PRO LPG60 60in Stainless Steel Liquid Propane Outdoor Grill (554LPG60)
- CHAR-BROIL Chrbrl Gas Tbltop Grill (465133010)
- OONI Koda 16 Series Pizza Oven, 25 in W, 232 in D, 147 in H, Propane, 29,000 Btu, Carbon Steel, Black (UU-P0AB00)
- CHAR-BROIL Char-Broil 8023684 Joes Rambler Charcoal Grill - Black (8023684)
- SMOKEHOUSE PRODUCTS Big Chief Top Load Smoker (SM460024)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- WEBER Q1200 BLK GrillTable (51010001)
- Kenmore Grills & Smokers