Kenmore PG-4030400LD-TEAL 3 Burner Outdoor Patio Gas BBQ Propane Grill; Teal
Mfr # PG-4030400LD-TEAL
Zoro # G903742394
Product Information
- Brand Kenmore
- MFR # PG-4030400LD-TEAL
- Zoro # G903742394
- UPC # 810050790147
- Country of Origin China
- Category Grills & Smokers
Description
The Kenmore 3-burner patio grill is both stylish and spacious. This smartly designed pedestal grill comes with a compact pedestal base and provides 512 sq. inches of uncompromising cooking space while packing 30,000 BTUs of power. It features foldable side shelves for efficient storage when not in use and plenty of shelf space for convenient food prep, with 6 tool hooks for easy access to cooking utensils making this grill an attractive option for smaller outdoor patio spaces. The enclosed cabinet safely houses the propane tank. This 3-burner patio grill has many convenient features such as electronic ignition for quick & easy lighting of the 3 - premium stainless steel burners, porcelain-coated cast iron cooking grates for exceptional heat retention and even cooking, a durable layer porcelain-enameled lid, and a stainless steel handle. features 2 wheels and a push bar for easy mobility once the grill is in desired location set in place with the 2 adjustable feet for extra stability. 1 Year Limited , 5 years on the stainless steel burner.
Features- 3 Burner gas BBQ cook up to approximately 33 burgers on a total cooking surface of 512 square inches
- Versatile easy to use folding side shelves make it easy to store or position grill side shelves create an easy to use cook and prep space on any size patio
- Burner output 3 main burners made of stainless-steel, each carry 10, 000 BTU for a total BTU of 30, 000
- Easy start electronic ignition makes starting this grill as easy as pushing a button
- Color: Teal
- Fuel Type: Propane
- Griddle Material: Cast Iron
- Material: Porcelain
- Weight: 87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 13 FISHING 13 Fishing Rely Black 6ft 7in MH Casting Rod (RB2C67MH)
- AFTERMARKET Crankshaft Fits John Deere 9500 9600 9960 9965 9970 6076 6610 644E CTS (RE53201)
- ZORO SELECT Sewer Nozzle, Size 8.5,5000 psi (AL0124722330)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CHAR-BROIL Smoker Offset 430 (21201570)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 29)
- DIVERSITECH Ultra EPDM Rubber Grill Mat 60 in. L X 30 in. W For Gas Grills" Charcoal Grills Fryers (UGM-6030)
- BACKYARD PRO BP30-ALKIT 30 Qt. Aluminum Seafood Boiler Kit - 55000 BTU (554BP30ALK)
- KENYON 120V No Lid Configuration Electric GrillStainless Steel (B70060)
- GEORGE FOREMAN Indoor Grill Black 12 in.L (GRECV075B)
- CUISINART 1-Burner Gas Electric 15000 BtuH Grill (CGG-240)
- Kenmore Grills & Smokers