Shop All Gauze & Dressings
Kendall
Sponge, Non-Sterile, Gauze, PK50
Mfr # KCGS019187
Zoro # G4830831
original price:
$5.69
new price: $5.65
/pk 50, $0.11/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Material Gauze
- Package Type Bulk
- Standards USP Type VII Gauze Requirements
- Width 4 in
Product Information
- Brand Kendall
- MFR # KCGS019187
- Zoro # G4830831
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Width | 4 in |
Dressing Length | 4 in |
Dressing Width | 4 in |
Details
Material | Gauze |
Package Type | Bulk |
Standards | USP Type VII Gauze Requirements |
Industry Type | Healthcare |
Waterproof | No |
Color | White |
Sterile/Non-Sterile | Non-Sterile |
Item | Sponge |
Latex Content | Latex Free |
Product Type | Gauze Sponge |
Number of Units Included | 50 |
Water Resistance | Not Water Resistant |
Sterility | Non-Sterile |
Includes Fastener | No Fastener |
Dressing Color | White |
Dressing Material | Gauze |
Unitized | Unitized |
Fastener Included | Fastener Not Included |
Description
Sponge, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Standards USP Type VII Gauze Requirements, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- FEDPRO Tub O Scrub Hand Cleaner 1 Gal Pump (FPRTS28)
- EMI Thumb Dressing Forcep, 5" (2210)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- MEDIQUE PRODUCTS Medi-Rip Self-Adherent Conforming Wrap, 2" W x 5 Yards, 1/Roll (60901)
- OASIS Non-Sterile Stretch Gauze Rolls 2in x 75in, 12 Per Bag (492Z)
- 3M Nexcare Bandage Waterproof Assorted Sizes Clear, 50Bx (432-50-3BNS)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 10PK (FP-ABD-10PK)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K3CB019232)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- Kendall Gauze & Dressings