Shop All Brake & Wheel Tools
Ken-Tool
Whl Cover Plr and Replacer, 14 In, 7/16 In
Mfr # 31568
Zoro # G0330495
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in Stock
- Number of Pieces 1
- Features Removes Wheel Covers without gouging or scratching them, Replaceable, Rubber Head T11RH prevents damage to Hub Cap
- Length 14 in
Product Information
- Brand Ken-Tool
- MFR # 31568
- Zoro # G0330495
- UPC # 703382315686
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 7/16 in Stock |
Length | 14 in |
Stock Size | 7/16 in |
Overall Length | 14 in |
Details
Material | Steel |
Number of Pieces | 1 |
Features | Removes Wheel Covers without gouging or scratching them, Replaceable, Rubber Head T11RH prevents damage to Hub Cap |
Item | Wheel Cover Puller and Replacer |
Product Type | Wheel Cover Puller and Replacer |
Description
Wheel Cover Puller and Replacer, Product Type Wheel Cover Puller and Replacer, Material Steel, Overall Length 14 in, Features Removes Wheel Covers without gouging or scratching them, Replaceable, Rubber Head T11RH prevents damage to Hub Cap, Stock Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Head-Aertr W/Fttn, #AHVWD-90-DP (AHVWD-90-DP)
- TRAMEC SLOAN Hose Assembly, 36 In L, 3/8-18 (2ZJN8)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 36"W, Silver, 6.7 cu. ft. (1702655)
- RULE Rule 500 GPH Replacement Motor Cartridge f/Tournament Series Pumps (45DR)
- KEN-TOOL Tg334 4# Dead Blow Hammer (35334)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32127)
- KEN-TOOL Mt and Demount Spoon, 24 In, 11/16 In (32119)
- KEN-TOOL Tire Iron, 16 In, 7/16 In Stk, Stl, PK2 (32117)
- KEN-TOOL Bead Brkg Wg, 18 In, Stl (35427)
- KEN-TOOL Mt and Demount Tool, 38 In, 3/4 In Stk, Stl (33199)
- PROTO Disc Brake Caliper Set (JFC2500MA)
- Ken-Tool Service & Shop Tools