Shop All Tire Valves & Valve Caps
Ken-Tool
V Brkr, 45 In, Bl, Stl, Sol Stl Ram Bar
Mfr # T36B
Zoro # G3614457
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat-Treated Punch, Long-Lasting Finish, Made in USA, Only 3 Components, Pinch-Preventing Safety Grip, Rebuildable, Top Performance, Vibration Dampening Tube Grip
- Material Steel
- Length 45 in
- Color Blue
- Used For Popping Out Rusted Or Corroded Valve Stems
Product Information
- Brand Ken-Tool
- MFR # T36B
- Zoro # G3614457
- UPC # 703382359369
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Length | 45 in |
Overall Length | 45 in |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Valve Breaker |
Features | Heat-Treated Punch, Long-Lasting Finish, Made in USA, Only 3 Components, Pinch-Preventing Safety Grip, Rebuildable, Top Performance, Vibration Dampening Tube Grip |
Material | Steel |
Color | Blue |
Used For | Popping Out Rusted Or Corroded Valve Stems |
Product Type | Valve Breaker |
Description
Valve Breaker, Product Type Valve Breaker, Material Steel, Overall Length 45 in, Overall Width 2 1/2 in, Overall Height 2 1/2 in, Overall Diameter Not Applicable, Color Blue, Features Heat-Treated Punch, Long-Lasting Finish, Made in USA, Only 3 Components, Pinch-Preventing Safety Grip, Rebuildable, Top Performance, Vibration Dampening Tube Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Running Board Mount Kit (27-2265)
- SERCO Bulbs, Bulb 24 Volt Wedge Style, White (823-098)
- A & I PRODUCTS Constant Velocity Shaft less Implement Yoke 59.25" x8.5" x8.5" (A-BCL64810)
- RITCHIE Helmsman Black Adapter Kit For Use W/ Hf-742 Hf-743 (H-ABLK)
- KEN-TOOL $AIR-FLEXX VALVE EXT 4-1/8" (KT20105)
- KEN-TOOL Valvecapperpro 25 Pc Merchandiser (29999M)
- KEN-TOOL Tire Valve Installer (29850)
- KEN-TOOL Tire Valve Installer (KEN29850)
- KEN-TOOL Release Valve (31433-01)
- KEN-TOOL $AIR-FLEXX VALVE EXT 5-11/16" INNER DUAL (KT20145)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- Ken-Tool Tire Valves & Valve Caps