Shop All Tire Valves & Valve Caps
Ken-Tool
V Brkr, 27 In, Bl, Stl
Mfr # T34B
Zoro # G3738786
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Heat-Treated Punch, Long-Lasting Finish, Made in USA, Only 3 Components, Pinch-Preventing Safety Grip, Rebuildable, Vibration Dampening Tube Grip
- Color Blue
- Used For Popping Out Rusted Or Corroded Valve Stems
- Length 27 in
Product Information
- Brand Ken-Tool
- MFR # T34B
- Zoro # G3738786
- UPC # 703382359345
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Length | 27 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 27 in |
Details
Material | Steel |
Features | Heat-Treated Punch, Long-Lasting Finish, Made in USA, Only 3 Components, Pinch-Preventing Safety Grip, Rebuildable, Vibration Dampening Tube Grip |
Color | Blue |
Used For | Popping Out Rusted Or Corroded Valve Stems |
Item | Valve Breaker |
Product Type | Valve Breaker |
Description
Valve Breaker, Product Type Valve Breaker, Material Steel, Overall Length 27 in, Overall Width 2 1/2 in, Overall Height 2 1/2 in, Overall Diameter Not Applicable, Color Blue, Features Heat-Treated Punch, Long-Lasting Finish, Made in USA, Only 3 Components, Pinch-Preventing Safety Grip, Rebuildable, Vibration Dampening Tube Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 6"X30', 60,000 Lb Cap (KTI73814)
- FLEXTECH Heater Hose, 62psi, 1/2In, Blue (HH-050 X 25)
- ACCESS TOOLS One Hand Jack Tool (OHJS4)
- MEVOTECH 76-78 Gmc K15/76-80 Chev Blazer/76-80 Ch Tie Rod End, Gds893 (GDS893)
- KEN-TOOL Tire Valve Installer (29850)
- KEN-TOOL $AIR-FLEXX VALVE EXT 5-11/16" INNER DUAL (KT20145)
- KEN-TOOL Release Valve (31433-01)
- KEN-TOOL Valvecapperpro 25 Pc Merchandiser (29999M)
- KEN-TOOL Valve Breaker Repair Kit, 3 Pc (35935)
- KEN-TOOL Tire Valve Installer (KEN29850)
- HALTEC O-Ring Tire Valves, 1.38 In, PK10 (TV-543D)
- Ken-Tool Automotive Tire & Wheel