Shop All Lug Nut Wrenches
Ken-Tool
Truck Wrench Handle, For Use With 2WEZ7
Mfr # TR11
Zoro # G0420007
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Overall Length 30 in
- Length (In.) 30 in
- Material Alloy Steel
- Number of Wrench Heads 0
Product Information
- Brand Ken-Tool
- MFR # TR11
- Zoro # G0420007
- UPC # 703382344020
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 30 in |
Length (In.) | 30 in |
Overall Width | 1 in |
Details
Item | Lug Nut Wrench Handle |
Type | Heavy Duty |
Material | Alloy Steel |
Number of Wrench Heads | 0 |
For Vehicle Type | Pick-Up Trucks |
Compatible with Product Type | TR10 (34401) H.D. Truck Wrench |
Weight | 6.5 lb |
Corrosion Resistant | No |
Non-Sparking | No |
Finish | Electrostatic Paint |
Ratcheting | No |
Compatible Product Type | Double-Ended Lug Wrenches |
Compatible with Manufacturer Model Number | TR10 |
Shape | Round |
Tool Type | Truck Wrench Handle |
Description
Truck Wrench Handle, Heavy-Duty, Material 1" Alloy Steel, Length (In.) 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC Tire Gauge, 10 to 160 psi Pressure Range (JL-5008B3)
- BLUE SEA SYSTEMS Blue Sea 5239 5A ATO/ATC Fuse (5239)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- BUYERS PRODUCTS HINGE, BUTT, FLUSH MNT, STEEL, (H2550)
- KEN-TOOL DUAL WHL LUG STUD REMOVER (KT30165)
- KEN-TOOL 4-Way Lug Wrench, SAE And Metric (TC95)
- KEN-TOOL Double-End Truck Wrench, 1 1/2 In Hex (TR98)
- KEN-TOOL Impact Sockets, Deep Length, 1 In Drive (30366)
- KEN-TOOL 4-Way Lug Wrench Set (35648)
- KEN-TOOL $STOW AND GO COLLAP. 4 WAY WR (KT35636)
- ASTRO PNEUMATIC Lug Nut Set, No Scratch, 5 pcs. (7835)
- Ken-Tool Lug Nut Wrenches