Shop All Automotive General Purpose Tool Kits
Ken-Tool
TPMS Sensor Saver Refill Kit
Mfr # 29981
Zoro # G6127091
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tire Pressuring Monitoring
- Number of Pieces 26
- Includes (25) Tire Pressure Monitoring Sensor Savers, Fresh Tap
- Used For Mfr. No. 29980
- Product Type Sensor Saver Refill Kit
Product Information
- Brand Ken-Tool
- MFR # 29981
- Zoro # G6127091
- UPC # 703382299818
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Dimensions
Details
Item | TPMS Sensor Saver Refill Kit |
Application | Tire Pressuring Monitoring |
Number of Pieces | 26 |
Includes | (25) Tire Pressure Monitoring Sensor Savers, Fresh Tap |
Used For | Mfr. No. 29980 |
Product Type | Sensor Saver Refill Kit |
Activations per Charge | 1 |
Description
TPMS Sensor Saver Refill Kit, Product Type Sensor Saver Refill Kit, Number of Pieces 26, Activations per Charge 1, Display Type Not Applicable, Display Size Not Applicable, Response Frequencies Not Applicable, Application Tire Pressuring Monitoring, Includes (25) Tire Pressure Monitoring Sensor Savers, Fresh Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Tuff End Buoy (61140)
- PERKO Chrome Plated Zinc Door Hook 1-3/4" (1199DP1CHR)
- THETFORD ARIA MECHANISM ASSY (19613)
- UWS 34" V-SHAPED UTILITY TRAILER BOX (TBV-34)
- KEN-TOOL Sentry Snsr Svce Tool, Use w Mfr. No 3000 (30209)
- LINCOLN LUBRICATION Clamp Grease Gun (G160)
- LEGACY Latch Repair Kit (LEGRP005018)
- HANDS ON American Diesel Compression Tester Kit (HA62429)
- IDEAL Ec Kit, 7 Pc (30-728)
- FLUKE Trms Ac/Dc Clamp, 600Amp (375-FC)
- STECK MANUFACTURING Handy Pull Kit, 20222 (STC20222)
- Ken-Tool Service & Shop Tools