Shop All Brake & Wheel Tools
Ken-Tool
Tire Spreader, 3-1/2 to 14 In, Stl, 2 PC
Mfr # 31554
Zoro # G0524307
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 7.3 lb
- Number of Pieces 2
- Features Ratchet Action
- Spreading Range 3-1/2 in to 14 in
Product Information
- Brand Ken-Tool
- MFR # 31554
- Zoro # G0524307
- UPC # 703382315549
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Material | Steel |
Weight | 7.3 lb |
Number of Pieces | 2 |
Features | Ratchet Action |
Spreading Range | 3-1/2 in to 14 in |
Used For | Truck Tires |
Item | Tire Spreader |
Product Type | Tire Spreader Ratchet Action |
Compatible Tire Type | Truck Tire |
Minimum Spread | 3 1/2 in |
Maximum Spread | 14 in |
Description
Tire Spreader, Material Steel, Maximum Spread 14 in, Minimum Spread 3 1/2 in, Compatible Tire Type Truck Tire, Features Ratchet Action, Number of Pieces 2, Weight 7.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 6928 (6928)
- DISCO Wht Nyln Body Mldg Ret 7mm Hole 10mm Stem L PK25 (13103PK)
- WIX FILTERS 57145 Engine Oil Filter (57145)
- ACDELCO Spark Plug, 41-110 (41-110)
- KEN-TOOL T2X 18" Tire Iron (32102)
- KEN-TOOL Imp Bead Brkr, 46 In, 72In Extended Lg, Stl (35924)
- KEN-TOOL BEAD BREAKER (KT35924)
- KEN-TOOL Bead Ster, Rbr, 1Pc, Trk Tires W 19.5In Rim (31438)
- KEN-TOOL Forklift Lock Ring Mount/Demount Tool (32130)
- KEN-TOOL T20 24" Tire Iron (32120)
- LISLE BRAKE BLEEDER WRENCH 5/16" (LI10900)
- Ken-Tool Brake & Wheel Tools