Shop All Brake & Wheel Tools
Ken-Tool
Tire Iron Set, 37 In, Stl, 5 Pieces
Mfr # 35446
Zoro # G1691453
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Super Singles and Superwides
- Number of Pieces 5
- Features 5 Pieces
- Used For Super Singles and Superwides Truck Tires
Product Information
- Brand Ken-Tool
- MFR # 35446
- Zoro # G1691453
- UPC # 703382354463
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 37 in |
Overall Length | 37 in |
Details
Material | Steel |
Application | For Super Singles and Superwides |
Number of Pieces | 5 |
Features | 5 Pieces |
Used For | Super Singles and Superwides Truck Tires |
Item | Tire Iron Set |
Includes | 31710 Brass Bead Holding Device, 31810 Leather Wheel Protector, T2005 Super Serpent Mount Tool, T2006 Super Serpent Demount Tool |
Product Type | Tire Changing Set |
Compatible Tire Type | Truck Tires |
Description
Tire Iron Set, Product Type Tire Changing Set, Material Steel, Overall Length 37 in, Includes 31710 Brass Bead Holding Device, 31810 Leather Wheel Protector, T2005 Super Serpent Mount Tool, T2006 Super Serpent Demount Tool, Compatible Tire Type Truck Tires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- WIX FILTERS WL10351 Engine Oil Filter (WL10351)
- A & I PRODUCTS Hexagon Bore Implement Yoke (w/ Set Screw) 3" x3" x4" (A-805-1218)
- AP EXHAUST Prebent Pipe-Max Fit, 126666 (126666)
- KEN-TOOL Bead Brkg Wg, 18 In, Stl (35427)
- KEN-TOOL Bead Breaking Wedge, Hickory/Steel (T11ES)
- KEN-TOOL T35 Hammer-Wood Handle (35323)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32128)
- KEN-TOOL Small Tire Iron Set, 2 Piece (KEN32114)
- KEN-TOOL Aligning Bar, 24" (7027)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- Ken-Tool Brake & Wheel Tools