Shop All Brake & Wheel Tools
Ken-Tool
Tire Hammer, 18 In., Fiberglass Handle
Mfr # TG35
Zoro # G7547915
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass, Rubber
- Application Passenger Car, Truck, Bus, Farm Tractor, And Aircraft Tires
- Number of Pieces 1
- Features Non-Marring Rubber End can be used for driving on Lock Rings
- Length 18 in
Product Information
- Brand Ken-Tool
- MFR # TG35
- Zoro # G7547915
- UPC # 703382354234
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 18 in |
Overall Length | 18 in |
Details
Material | Fiberglass, Rubber |
Application | Passenger Car, Truck, Bus, Farm Tractor, And Aircraft Tires |
Number of Pieces | 1 |
Features | Non-Marring Rubber End can be used for driving on Lock Rings |
Item | Tire Hammer |
Used For | Mounting/Demounting Tires |
Product Type | Tire Hammer |
Compatible Tire Type | Aircraft Tires, Bus Tires, Agricultural Tires, Automobile Tires, Truck Tires |
Description
Tire Hammer, Product Type Tire Hammer, Material Fiberglass, Rubber, Overall Length 18 in, Compatible Tire Type Aircraft Tires, Bus Tires, Agricultural Tires, Automobile Tires, Truck Tires, Features Non-Marring Rubber End can be used for driving on Lock Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hub Kit L/Spindle 8" x8" x6" (A-HS457066HK)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587-D)
- FAIRCHILD INDUSTRIES 19992016 Ford F250550 Roof Panel Weatherstrip replaces OEM 9C3Z2651222A (F4121)
- WEATHERTECH CargoLiners/Black, 40335 (40335)
- KEN-TOOL Imp Ext, 3 In, Stl, 1 Pc, Lge and Sm Rollers (30110-06)
- KEN-TOOL Forklift Lock Ring Tire Iron Set (32129)
- KEN-TOOL T1X 18" Tire Iron (32101)
- KEN-TOOL Bead Brkg Wg, 30 In, Stl (35329)
- KEN-TOOL Small Tire Iron Set, 2 Piece (KEN32114)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34644)
- KEN-TOOL T34 Hammer-Wood Handle (35321)
- Ken-Tool Brake & Wheel Tools