Shop All Brake & Wheel Tools
Ken-Tool
Rim Guard, No-Mar, Plastic
Mfr # 30605
Zoro # G1708673
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type No-Mar Plastic
- Weight 0.5 lb
- Application For Truck Tires
- Number of Pieces 1
Product Information
- Brand Ken-Tool
- MFR # 30605
- Zoro # G1708673
- UPC # 703382306059
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 13 3/4 in |
Overall Diameter | 13 3/4 in |
Overall Width | 13 3/4 in |
Details
Material | Plastic |
Type | No-Mar Plastic |
Weight | 0.5 lb |
Application | For Truck Tires |
Number of Pieces | 1 |
Item | Rim Guard |
Product Type | Rim Guard |
Description
Rim Guard, Product Type Rim Guard, Overall Length 13 3/4 in, Overall Diameter 13 3/4 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Overall Width 13 3/4 in, Material Plastic, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-20 SAE Grade, Box (881655)
- DORMAN 924-169 Door Check Front Left Or Right (924-169)
- BOMAR Molded 10X20 Inspection Hatch, Off-White (G8102022)
- OEMTOOLS Power Cross Compact Lug Nut Wrench (20565)
- KEN-TOOL Bead Brkr Leverage Bar, 30 In, 7/8 In Stk (33341)
- KEN-TOOL T35 Hammer-Wood Handle (35323)
- KEN-TOOL 32" CABLED PAIR ALUMINUM BEAD (KT31714)
- KEN-TOOL Bead Ster, Rbr, 1Pc, Trk Tires W 19.5In Rim (31438)
- KEN-TOOL Truck Tire Service Kit (35442)
- KEN-TOOL Tire Paste Applicator Brush (30512)
- S & H INDUSTRIES MASKER 12" (KE78001)
- Ken-Tool Service & Shop Tools