Shop All Brake & Wheel Tools
Ken-Tool
Replacement Handle, 16 In.
Mfr # 35211
Zoro # G6619611
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Number of Pieces 1
- For Use With TG11B
- Features Clip-Claw Crowbar, Heavy Hammerhead, Imported, Punch Designed Handles
- Color Gray
Product Information
- Brand Ken-Tool
- MFR # 35211
- Zoro # G6619611
- UPC # 703382352117
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 16 in |
Overall Length | 16 in |
Overall Height | 1 1/4 in |
Overall Width | 3 1/2 in |
Details
Material | Fiberglass |
Number of Pieces | 1 |
For Use With | TG11B |
Features | Clip-Claw Crowbar, Heavy Hammerhead, Imported, Punch Designed Handles |
Item | Replacement Handle |
Color | Gray |
Used For | Replacement Handle For General Purpose Tire Hammer |
Includes | Handle |
Product Type | Replacement Handle |
Description
Replacement Handle, Product Type Replacement Handle, Material Fiberglass, Overall Length 16 in, Overall Width 3 1/2 in, Overall Height 1 1/4 in, Overall Diameter Not Applicable, Color Gray, Includes Handle, Features Clip-Claw Crowbar, Heavy Hammerhead, Imported, Punch Designed Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Magic Tire & Vinyl Dressing, Thick Silicone For The Wet Look: 1 Gallon (618-1G)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- ZEP 5 Gal. Car and Truck Washing Pail, Clear, Liquid (804235)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (80844)
- KEN-TOOL OSHA Tire Service Charts Kits (39998)
- KEN-TOOL Wrench Hex Handle, 30 In. (TR5A)
- KEN-TOOL Forklift Lock Ring Demount Prep Tool (32131)
- KEN-TOOL Demount Tool, 37 In, 3/4 In Stk, Stl (35448)
- KEN-TOOL Tire Changing Set, 39 In, Stl, 4 Pieces (35453)
- KEN-TOOL Tire Spreader, 3-1/2 to 14 In, Stl, 2 PC (31554)
- STEELMAN Lubrication Tool Board, Tools (LTB04-SR-WT)
- Ken-Tool Brake & Wheel Tools