Shop All Brake & Wheel Tools
Ken-Tool
Professional Lug Nut Cover Remover, Stl
Mfr # 30606
Zoro # G3156395
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Features Special Coating will not Scratch or Damage Chrome, Painted, or Coated Lug Nut Covers
- Overall Length 10 in
- Color Red, Silver
Product Information
- Brand Ken-Tool
- MFR # 30606
- Zoro # G3156395
- UPC # 703382306066
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Overall Length | 10 in |
Overall Width | 3 in |
Overall Height | 1 in |
Details
Material | Steel |
Number of Pieces | 1 |
Features | Special Coating will not Scratch or Damage Chrome, Painted, or Coated Lug Nut Covers |
Item | Professional Lug Nut Cover Remover |
Color | Red, Silver |
Product Type | Chrome Lug Nut Cover Remover |
Description
Professional Lug Nut Cover Remover, Product Type Chrome Lug Nut Cover Remover, Material Steel, Overall Length 10 in, Overall Width 3 in, Overall Height 1 in, Overall Diameter Not Applicable, Color Red, Silver, Features Special Coating will not Scratch or Damage Chrome, Painted, or Coated Lug Nut Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Trailer Lite Kit Submers (V547)
- FLEETGUARD Ff Pkg, FF5011 (FF5011)
- ASTRO PNEUMATIC HOSECLAMP PLIER W/3 CABLES & 4 JAWS (AO94093)
- WAI GLOBAL STRDR 28MT 12V (6584N)
- KEN-TOOL Mount/Demount Tire Tool, 16 1/2 In. (32106)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34644)
- KEN-TOOL Al Whl Protector, 6 In, Lthr, 1 Pc (31810)
- KEN-TOOL T35 Hammer-Wood Handle (35323)
- KEN-TOOL Die Setter Bar, 18" (7035)
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- OTC Brake Clevis Pin Press, Steel, 8-39/64" L (5057)
- Ken-Tool Brake & Wheel Tools