Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Tool Ext, 36 In, 3/4 In Stk
Mfr # 34748
Zoro # G0723947
original price:
$92.85
7% off
new price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Application For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size 3/4 in Stock
- Number of Pieces 1
- For Use With 2WFG1 And 2WFG3
Product Information
- Brand Ken-Tool
- MFR # 34748
- Zoro # G0723947
- UPC # 703382347489
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 36 in |
Stock Size | 3/4 in |
Overall Length | 36 in |
Details
Material | Iron |
Application | For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors |
Number of Pieces | 1 |
For Use With | 2WFG1 And 2WFG3 |
Features | 1 Piece, Straight |
Used For | Standard and Large Tubeless Truck Tires Including Industrial, Farm, Buses and Tractors |
Item | Mount and Demount Tool Extension |
Product Type | Mount and Demount Tool Extension |
Compatible Tire Type | Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires |
Description
Mount and Demount Tool Extension, Product Type Mount and Demount Tool Extension, Material Iron, Overall Length 36 in, Compatible Tire Type Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires, Stock Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE B&W WEDGE ASSY (SWW-06)
- CAR DEALER DEPOT Gr8 Shine Premium Dressing (699)
- A & I PRODUCTS Fan, 6 Blade 23" x23" x3" (A-AR48871)
- TAYLOR MADE Ring Buoy Holder w/60FT Heaving Line (374)
- KEN-TOOL Rim Guard, No-Mar, Plastic (30605)
- KEN-TOOL Valve Cap Core Remover, Blue, Fiberglass (29999)
- KEN-TOOL T-2001 TIRE DEMOUNT TOOL (KT35449)
- KEN-TOOL Imp Bead Brkr, 50 In, 80In Extended Lg, Stl (35926)
- KEN-TOOL Shaft Support Barrel (38601-18)
- KEN-TOOL Forklift Lock Ring Mount/Demount Tool (32130)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- Ken-Tool Service & Shop Tools