Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Spoon, 30 In, 11/16 In
Mfr # 33219
Zoro # G3040274
original price:
$36.25
11% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size 11/16 in Stock
- Number of Pieces 1
- Features Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires
Product Information
- Brand Ken-Tool
- MFR # 33219
- Zoro # G3040274
- UPC # 703382332195
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 11/16 in Stock |
Length | 30 in |
Stock Size | 11/16 in |
Overall Length | 30 in |
Details
Material | Steel |
Application | For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires |
Number of Pieces | 1 |
Features | Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires |
Item | Mount and Demount Spoon |
Used For | Bus, Large Truck, Off-Road Vehicle, Tractor and Aircraft Tires |
Product Type | Tire Mount/Demount Spoons |
Compatible Tire Type | Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires |
Description
Mount and Demount Spoon, Product Type Tire Mount/Demount Spoons, Material Steel, Overall Length 30 in, Compatible Tire Type Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires, Features Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires, Stock Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (4923)
- EXTREME MAX Extreme Max 3006.2358 BoatTector Bungee Dock Line Value 2-Pack - 6', Black (3006.2358)
- RTX Alloy Wheel, Valkyrie 18x8 5x114.3 ET40 CB73.1 Gloss Black (083039)
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- KEN-TOOL T33R Hammer-Wood Handle (35317)
- KEN-TOOL Bar/Assembly (31554-12)
- KEN-TOOL Professional Lug Nut Cover Remover, Stl (30606)
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- KEN-TOOL Bead Brkr Leverage Bar, 33 In, 7/8 In Stk (34652)
- KEN-TOOL T36 Hammer-Wood Handle (35325)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.25 Oz., PK50 (AW125)
- Ken-Tool Service & Shop Tools