Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Spoon, 24 In, 11/16 In
Mfr # 34121
Zoro # G4841277
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 11/16 in Stock
- Features Designed for fast and efficient Tire changing
- Length 24 in
- Used For Tires
Product Information
- Brand Ken-Tool
- MFR # 34121
- Zoro # G4841277
- UPC # 703382341210
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 11/16 in Stock |
Length | 24 in |
Stock Size | 11/16 in |
Overall Length | 24 in |
Details
Material | Steel |
Features | Designed for fast and efficient Tire changing |
Used For | Tires |
Item | Mount and Demount Spoon |
Product Type | Tire Mount/Demount Spoons |
Compatible Tire Type | ATV Tires, Automobile Tires, Truck Tires, Motorcycle Tires |
Description
Mount and Demount Spoon, Product Type Tire Mount/Demount Spoons, Material Steel, Overall Length 24 in, Compatible Tire Type ATV Tires, Automobile Tires, Truck Tires, Motorcycle Tires, Features Designed for fast and efficient Tire changing, Stock Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Clutch Release Bearing Fits Ford NH TC55 TC48DA T2410 Boomer 4055 (SBA398560910)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- LUMAPRO Miniature Lamp, 1.2W, T1 1/2, 12V, PK10 (2721-10PK)
- BLUE SEA SYSTEMS 1012 Single Plug w/Single Socket Extension (1012)
- KEN-TOOL Bead Brkr Leverage Bar, 33 In, 7/8 In Stk (34652)
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL (KT35926)
- KEN-TOOL Demount Tool, 54 In, Stl, 1 Pc (35440)
- KEN-TOOL Mt Tool, 38 In, 11/16 In Stk, Stl, 1 Pc (35450)
- KEN-TOOL T133 Air Powrd Bead Expdr (31433)
- KEN-TOOL T32 Hammer-Wood Handle (35310)
- JS PRODUCTS Wheel Weight Hammer HEAVY DUTY (ST75027-N)
- Ken-Tool Brake & Wheel Tools