Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Iron, 37In, 3/4 In Stk
Mfr # 34644
Zoro # G3081924
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Application For Tubeless Truck Tires
- Size 3/4 in Stock
- Number of Pieces 1
- Features Design provides excellent Wheel/Rim surface contact area for less side to side movement, Improved Blade and Knob design, Tip on one end for 'Grabbing' the Rim
Product Information
- Brand Ken-Tool
- MFR # 34644
- Zoro # G3081924
- UPC # 703382346444
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 37 in |
Stock Size | 3/4 in |
Overall Length | 37 in |
Details
Material | Iron |
Application | For Tubeless Truck Tires |
Number of Pieces | 1 |
Features | Design provides excellent Wheel/Rim surface contact area for less side to side movement, Improved Blade and Knob design, Tip on one end for 'Grabbing' the Rim |
Item | Mount and Demount Tool |
Used For | Tubeless Tires |
Product Type | Tubeless Tire Iron |
Compatible Tire Type | Tubeless Tires |
Description
Mount and Demount Tool, Product Type Tubeless Tire Iron, Material Iron, Overall Length 37 in, Compatible Tire Type Tubeless Tires, Features Design provides excellent Wheel/Rim surface contact area for less side to side movement, Improved Blade and Knob design, Tip on one end for 'Grabbing' the Rim, Stock Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 2" #316 Stainless Steel NPS to NPT Flange Adapter (IBVF-2000-S)
- GROTE Clearance Marker Light, LED, Yellow (49453)
- ILC Replacement for AMERICAN OPTICAL 1036 (1036 AMERICAN OPTICAL)
- GATES Truck & Bus V-Belt - Fan, TR28412 (TR28412)
- KEN-TOOL Small Tire Iron Set, 2 Piece (KEN32114)
- KEN-TOOL Tire Spreader, 3-1/2 to 14 In, Stl, 2 PC (31554)
- KEN-TOOL Tg36 Heavy Duty Tire Hammer (KEN35425)
- KEN-TOOL Rim Guard, No-Mar, Plastic (30605)
- KEN-TOOL Mount/Demount Tire Tool, 16 1/2 In. (32106)
- KEN-TOOL Forklift Lock Ring Mount/Demount Tool (32130)
- POWERBUILT Disk Brake Cylinderhone, 3 Arm1-1/4-3-1/2 (648631)
- Ken-Tool Brake & Wheel Tools