Ken-Tool

Lug Wrench, 18in.L, Steel, 4 Way


product price: $23.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type 4 Way
  • Overall Length 18 in
  • Sockets Included 17 mm, 3/4 in, 13/16 in, 7/8 in
  • Material Alloy Steel
  • Length (In.) 18 in
See all product information

Product Information

Dimensions

Overall Length 18 in
Length (In.) 18 in
Socket Sizes (In.) 3/4", 13/16", 7/8", 17mm
Socket Size 17 mm, 3/4 in, 13/16 in, 7/8 in
Overall Width 18 in
Overall Length - Maximum 18 in
Socket Size - Lug Nuts 17 mm, 3/4 in, 13/16 in, 7/8 in

Details

Item Lug Nut Wrench
Type 4 Way
Sockets Included 17 mm, 3/4 in, 13/16 in, 7/8 in
Material Alloy Steel
Non-Sparking No
Non-Magnetic No
Compatible with Product Type Lug Nuts
Finish Electrostatic Paint
Measurement Type Metric, SAE
Ratcheting No
Leverage Bar Hole No
Corrosion Resistant No
Weight 3.2 lb
Socket Shape 6-Point
For Vehicle Type Cars, RVs, SUVs, Trucks, Vans
Number of Wrench Heads 4
Number of Heads 4
Includes Leverage Bar Hole Leverage Bar Hole Not Included
Tool Type Cross Lug Wrench
System of Measurement SAE, Metric
Compatible Vehicle Type Passenger Vehicles, RVs
Compatible Product Type Standard Lug Nuts

Description

Lug Nut Wrench, Socket Size 17 mm, 3/4 in, 13/16 in, 7/8 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, RVs, SUVs, Trucks, Vans, Overall Length 18 in, Alloy Steel, Electrostatic Paint, Overall Width 18 in, Metric, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.