Shop All Lug Nut Wrenches
Ken-Tool
Lug Wrench, 14in.L, Chrome, 4 Way
Mfr # 35635
Zoro # G3729881
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 14 in
- Sockets Included 11/16 in, 3/4 in, 13/16 in, 7/8 in
- Material Chrome
- Length (In.) 14 in
Product Information
- Brand Ken-Tool
- MFR # 35635
- Zoro # G3729881
- UPC # 703382356351
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Overall Length | 14 in |
Length (In.) | 14 in |
Socket Sizes (In.) | 11/16", 3/4", 13/16", 7/8" |
Socket Size | 17 mm, 19 mm, 21 mm, 22 mm |
Overall Width | 14 in |
Overall Length - Maximum | 14 in |
Socket Size - Lug Nuts | 17 mm, 11/16 in, 19 mm, 3/4 in, 13/16 in, 21 mm, 22 mm, 7/8 in |
Description
Lug Nut Wrench, Socket Size 17 mm, 19 mm, 21 mm, 22 mm, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, RVs, SUVs, Trucks, Vans, Overall Length 14 in, Chrome, Electrostatic Paint, Overall Width 14 in, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris D.O.T. Push-In Union, OD, 1/2" (31066200DOT)
- LUMAPRO Miniature Lamp, 93, 13W, S8, 12.8V, PK10 (93-10PK)
- ECCO Warning Light, LED, Clear (ED3703C)
- HALTEC Tire Valve, 2 3/8 In, PK10 (90 MS-27)
- KEN-TOOL 4-Way Lug Wrench Set (35648)
- KEN-TOOL 4 Way Std Lug Nut Wr, 5/8 In, 22 In, Tires (35659)
- KEN-TOOL Dual Wheel Lug Stud Remover (30165)
- KEN-TOOL Cap Nut Wrench, SAE (TX9)
- KEN-TOOL Cap Nut Wrench, Heavy Duty Metric (TX241)
- KEN-TOOL 144-WAY LUG WRENCH (KT35635)
- SUPERJOCK W9 4 Way Lug Wrench - 4 In. (SU2603697)
- Ken-Tool Lug Nut Wrenches