Shop All Brake & Wheel Tools
Ken-Tool
Bead Seater, 150 PSI
Mfr # 31444
Zoro # G5211053
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Auto, ATV, Truck Tires
- Weight 33.1 lb.
- Features Plastic Nose Clip
- Includes 5 gal Steel Tank, Air Pressure Gauge, Safety Release Valve
Product Information
- Brand Ken-Tool
- MFR # 31444
- Zoro # G5211053
- UPC # 703382314443
- Country of Origin China
- Category Brake & Wheel Tools
Details
Material | Steel |
For Use On | Auto, ATV, Truck Tires |
Weight | 33.1 lb. |
Features | Plastic Nose Clip |
Includes | 5 gal Steel Tank, Air Pressure Gauge, Safety Release Valve |
Used For | ATVs, Autos, Large Tubeless Tires, Light And Heavy-Duty Trucks, Plus Ag Tractor Tires |
Item | Bead Seating Tool |
Standards | ASME Certified, CE Certified |
Pressure Range | 65 to 150 psi |
Max. Air Pressure | 150 psi |
Color | Blue |
Operating Temp. Range | Ambient |
Product Type | Bead Seater |
Compatible Tire Type | ATV Tires, Automobile Tires, Truck Tires |
Maximum Operating Air Pressure | 150 psi |
Description
Bead Seating Tool, Product Type Bead Seater, Material Steel, Includes 5 gal Steel Tank, Air Pressure Gauge, Safety Release Valve, Color Blue, Compatible Tire Type ATV Tires, Automobile Tires, Truck Tires, Features Plastic Nose Clip, Maximum Operating Air Pressure 150 psi, Standards ASME Certified, CE Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- TIMKEN Tapered Roller Bearing Cone, 14137A (14137A)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (22391)
- JUSTRITE White Polyethylene Funnel (11201)
- KEN-TOOL Whl Cover Plr and Replacer, 14 In, 7/16 In (31568)
- KEN-TOOL Balancing Beads, 16Oz (31616S)
- KEN-TOOL T100 Port Bead Breaker (34670)
- KEN-TOOL Threaded Barrel (31444-10)
- KEN-TOOL Aligning Bar, 20" (7026)
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL (KT35926)
- WESTWARD Rear Axle Puller, Slide Hammer (2HLA3)
- Ken-Tool Service & Shop Tools