Shop All Brake & Wheel Tools
Ken-Tool
Bead Breaking Wedge, Hickory/Steel
Mfr # T11ES
Zoro # G6137101
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 30 in L x 2-1/2 in W x 3-5/16 in H
- Number of Pieces 1
- Features Increased Contact Area Between the Handle and the Hammer Head Causes the Handle to Have a Tighter Fit When the Head is Seated on the Handle, Hammer Head Cannot Come Off the End of the Handle due to the Increased End-Taper of the Handle, Zero Slits in the Top of the Handle Minimizes the Effects of Humidity/Climate (Expansion and Contraction) on the Handle
- Width 2.5 in
Product Information
- Brand Ken-Tool
- MFR # T11ES
- Zoro # G6137101
- UPC # 703382353305
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 30 in L x 2-1/2 in W x 3-5/16 in H |
Width | 2.5 in |
Length | 30 in |
Overall Length | 30 in |
Overall Width | 2 1/2 in |
Overall Height | 3 5/16 in |
Details
Material | Steel |
Number of Pieces | 1 |
Features | Increased Contact Area Between the Handle and the Hammer Head Causes the Handle to Have a Tighter Fit When the Head is Seated on the Handle, Hammer Head Cannot Come Off the End of the Handle due to the Increased End-Taper of the Handle, Zero Slits in the Top of the Handle Minimizes the Effects of Humidity/Climate (Expansion and Contraction) on the Handle |
Color | Brown, Gray, Orange |
Used For | Breaking Beads |
Item | Bead Breaking Wedge |
Product Type | Bead Breaking Wedge |
Description
Bead Breaking Wedge, Product Type Bead Breaking Wedge, Material Steel, Overall Length 30 in, Overall Width 2 1/2 in, Overall Height 3 5/16 in, Overall Diameter Not Applicable, Color Brown, Gray, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAEKON INDUSTRIES Screw on, Banana Plug Set (77003)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, Black (FS-3BK)
- KEN-TOOL T20 24" Tire Iron (32120)
- KEN-TOOL Close Quarters Bar, 16" (7031)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35429)
- KEN-TOOL Mt and Demount Iron, 41In, 7/8 In Stk (34647)
- KEN-TOOL Truck Tire Service Kit (35442)
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- PLOMBCO Plasteel Clip-on Weight, 30g, PK25 (FNPS-30)
- Ken-Tool Service & Shop Tools