Shop All Lug Nut Wrenches
Ken-Tool
4-Way Lug Wrench, 25 In.
Mfr # 35690
Zoro # G7611922
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 25 in
- Sockets Included 15/16 in, 1 in, 1 1/16 in, 7/8 in Deepwell
- Length (In.) 25 in
- Material Steel
Product Information
- Brand Ken-Tool
- MFR # 35690
- Zoro # G7611922
- UPC # 703382356900
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 25 in |
Length (In.) | 25 in |
Socket Sizes (In.) | 1", 1-1/16", 7/8" Deepwell, 15/16" |
Overall Width | 25 in |
Socket Size | 7/8 in Deepwell, 15/16 in, 1 in, 1 1/16 in |
Length | 25.2" |
Overall Length - Maximum | 25 in |
Socket Size - Lug Nuts | 7/8 in, 15/16 in, 1 in, 1 1/16 in |
Description
Lug Nut Wrench, Socket Size 7/8 in Deepwell, 15/16 in, 1 in, 1 1/16 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, RVs, SUVs, Trucks, Vans, Overall Length 25 in, Steel, Electrostatic Paint, Overall Width 25 in, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORESPAR PERFORMANCE PRODUCTS MF 843 Vented Loop - 5/8" (903003)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Tire Cover Large Size Black (2324598342)
- CRP PRODUCTS Trans Cooling Hose, Trc0520 (TRC0520)
- TYGER AUTO 14-18 SILV/SIERRA 1500/15-19 SILV/SIERRA 2500/3500 CREW CAB UNDERSEAT STORAGE BOX BLK (TG-CB5C2238)
- KEN-TOOL 4-Way Lug Wrench, SAE And Metric (TC95)
- KEN-TOOL DUAL WHL LUG STUD REMOVER (KT30165)
- KEN-TOOL Impact Sockets, Budd Wheel SAE And Metric (30150)
- KEN-TOOL Dual Wheel Lug Stud Remover (30165)
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex (TR3A)
- KEN-TOOL Chrome Fold Down Wrench, 14" (35633)
- OEMTOOLS Power Cross Compact Lug Nut Wrench (20565)
- Ken-Tool Service & Shop Tools