Shop All Rod Ends
Ken Forging
Rod End, Stainless Steel, Plain, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg
Mfr # 1A-SSMACH-UNF
Zoro # G4435033
product price: $12.59
/ea
$12.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade/Class 304
- Finish Plain
- Eye Inside Diameter 1/4 in
- Eye Thickness 1/4 in
Product Information
- Brand Ken Forging
- MFR # 1A-SSMACH-UNF
- Zoro # G4435033
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1/4 in |
Eye Outside Diameter | 39/64 in |
Hole Center-to-End Length | 6 in |
Thread Length | 3 1/2 in |
Thread Size | 1/4"-28 |
Length | 3-1/2 in |
Shank Dia. | 1/4 in |
Boss Diameter | 39/64 in |
Dia./Thread Size | 1/4"-28 |
Screw Size | 1/4"-28 |
Shank Diameter | 1/4 in |
Overall Length | 3 1/2 in |
Fastener Length | 3 1/2 in |
Thread Size | 1/4"-28 |
Fastener Length | 3 1/2 in |
Description
Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 39/64 in, Eye Thickness 1/4 in, Plain, 304 Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A193-B8, Hole Center-to-End Length 6 in, Shank Diameter 1/4 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 1/2 in, Thread Size 1/4 In.-28, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 3 1/2 in, Screw Size 1/4 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (U70520.050.0600)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 340 Stainless Steel Plain Finish, 100 PK (Z0545-316)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.060.0010)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54083)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (7E)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-B7MACH)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (8E-MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-B7MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5E)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (1E-B7)
- Ken Forging Rod Ends