Shop All Rod Ends
Ken Forging
Rod End, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg
Mfr # 1A-SSMACH
Zoro # G4434841
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade/Class 304
- Finish Plain
- Eye Inside Diameter 1/4 in
- Eye Thickness 1/4 in
Product Information
- Brand Ken Forging
- MFR # 1A-SSMACH
- Zoro # G4434841
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1/4 in |
Eye Outside Diameter | 39/64 in |
Hole Center-to-End Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Thread Size | 1/4"-20 |
Length | 3-1/2 in |
Boss Diameter | 39/64 in |
Dia./Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Screw Size | 1/4"-20 |
Overall Length | 3 1/2 in |
Description
Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 39/64 in, Eye Thickness 1/4 in, Plain, 304 Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A193-B8, Hole Center-to-End Length 3 1/2 in, Shank Diameter 1/4 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 1/2 in, Thread Size 1/4 In.-20, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 3 1/2 in, Screw Size 1/4 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT812)
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- MIDWEST FASTENER 1/2" Walnut Wood Round Head Screw Hole Buttons 100PK (08944)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1"-14 (3535-1K)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-B7MACH)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-B7)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (2A-SS)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (5JX)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5E-B7)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (4J)
- Ken Forging Rod Ends