Shop All Rod Ends
Ken Forging
Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg
Mfr # 1E
Zoro # G4432285
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Plain
- Eye Thickness 9/32 in
- Eye Outside Diameter 9/16 in
Product Information
- Brand Ken Forging
- MFR # 1E
- Zoro # G4432285
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Outside Diameter | 9/16 in |
Hole Center-to-End Length | 6 in |
Length | 6 in |
Shank Dia. | 1/4 in |
Boss Diameter | 9/16 in |
Shank Diameter | 1/4 in |
Overall Length | 6 in |
Details
Item | Rod End Blank |
Material | Steel |
Material Grade/Class | 1035 |
Finish | Plain |
Eye Thickness | 9/32 in |
Thread Style | Blank |
Type | Drop Forged, Male |
Boss Thickness | 9/32 in |
Material Quality Standard | ASTM A521, Class CA |
Rod End Standards | ASTM A521, Class CA |
System of Measurement | Inch |
Globally Sourced | Made in USA* |
Manufacturer Location | Made in USA* |
Material Quality Standards | ASTM A521, Class CA |
Drive Type | No Drive |
Description
Rod End Blank, Eye Inside Diameter Not Applicable, Eye Outside Diameter 9/16 in, Eye Thickness 9/32 in, Plain, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 6 in, Shank Diameter 1/4 in, Thread Style Blank, Thread Length Not Applicable, System of Measurement Inch, Rod End Blank, Overall Length 6 in, Pack Size Small Pack, Manufacturer Location Made in USA*
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.51601803.BO.IAR)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x5 L, Pk10 (U08320.050.0500)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 25 PK (M12600.200.0001)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 3/4 in Lg, 25 PK (TSI0-80075P0-025P)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (8E-SS)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (7E-316SS)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-SSMACH)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (6A)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (1A-316SS)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-MACH)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 1/4"-20 Thrd Sz, 3/4 in Thrd Lg, 1-3/4 in Overall Lg (SWB-01)
- Ken Forging Rod Ends