Shop All Rod Ends
Ken Forging
Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg
Mfr # 8C-B7MACH
Zoro # G4434762
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Material Grade/Class 4140
- Finish Black Oxide
- Eye Inside Diameter 7/8 in
- Eye Thickness 7/8 in
Product Information
- Brand Ken Forging
- MFR # 8C-B7MACH
- Zoro # G4434762
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 7/8 in |
Eye Outside Diameter | 1-7/8 in |
Hole Center-to-End Length | 5 in |
Thread Length | 5 in |
Thread Size | 7/8"-9 |
Length | 5 in |
Dia./Thread Size | 7/8"-9 |
Shank Dia. | 7/8 in |
Boss Diameter | 1 7/8 in |
Screw Size | 7/8"-9 |
Shank Diameter | 7/8 in |
Fastener Length | 5 in |
Overall Length | 5 in |
Thread Size | 7/8"-9 |
Fastener Length | 5 in |
Description
Rod End, Eye Inside Diameter 7/8 in, Eye Outside Diameter 1 7/8 in, Eye Thickness 7/8 in, Black Oxide, Alloy Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 5 in, Shank Diameter 7/8 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5 in, Thread Size 7/8 In.-9, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 5 in, Screw Size 7/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (N04120.031.0001)
- HHIP 0.257" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0257)
- MIDWEST FASTENER 5/8" x 3" Bent Pins 2PK (930005)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-MACH)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-SS)
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-MACH)
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-B7MACH)
- ALLSTAR 0.75 in. Male Right Hand Oversize Steel Rod End (ALL58013)
- Ken Forging Rod Ends