Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1.375 in ID, Carbon Steel
Mfr # K2027-4
Zoro # G104921659
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ken Forging
- MFR # K2027-4
- Zoro # G104921659
- Country of Origin United States
- Category Eye Bolts
Description
Ken forging k2027-4 - carbon eyebolt - shoulder pattern - 5/8-11 - 4" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Aluminum Body, 100 PK (1HCL8)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U51700.012.0350)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12910.120.0001)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0125)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-316SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-3-316SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (N2003-4)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, 316 Stainless Steel, Plain (N2014-316SS-12)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Galvanized (K2037-HDG)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-12)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- Ken Forging Eye Bolts