Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Carbon Steel
Mfr # K2023-A
Zoro # G704921677
product price: $9.65
/ea
Sold in multiples of 3 for $28.95
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ken Forging
- MFR # K2023-A
- Zoro # G704921677
- Country of Origin United States
- Category Eye Bolts
Description
Ken forging k2023-a - carbon eyebolt - shoulder pattern - 3/8-16 - 3/4" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-17-)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07400.200.0040)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.2400)
- PRO-FIT Nail Masonry Hardcut 8D 50Lb (0093152)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2008-316SS-6)
- KEN FORGING Eye Bolt With Shoulder, M12-1.75, 25.4 mm Shank, 30 mm ID, Steel (M12-A)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized (N2010-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M24)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (K2003-3-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1-3/16 in ID, Steel, Plain (K2025-6)
- HAMPTON 1/4 in. X 2 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-435)
- Ken Forging Eye Bolts