Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1.1875 in ID, Carbon Steel
Mfr # K2025
Zoro # G104921581
product price: $38.19
/ea
Sold in multiples of 3 for $114.57
$114.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ken Forging
- MFR # K2025
- Zoro # G104921581
- Country of Origin United States
- Category Eye Bolts
Description
Ken forging k2025 - carbon eyebolt - shoulder pattern - 1/2-13 - 1-1/2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.5 in L, Steel Body, 70 PK (350624-1)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 25 PK (M07160.140.0055)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U08441.075.0325)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Slotted Drive, 50 PK (61892)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-LT)
- KEN FORGING Machinery Eye Bolt With Shoulder, M27-3.00, 70 mm Shank, 51 mm ID, Steel, Plain (M27)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-4-1/2-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4 in Shank, 1 in ID, Steel, Plain (K2023-4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Galvanized (K2023-HDG)
- KEN FORGING Eye Bolt With Shoulder, M48-5.00, 96 mm Shank, 82 mm ID, Steel (M48-A)
- KEN FORGING Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M22)
- Ken Forging Eye Bolts